Shop All Spiral Point Taps
Ymw Taps
Spiral Point Tap, 5/16"-18, UNC
Mfr # VAU05OXHEXR
Zoro # G3102220
product price: $19.79
/ea
Sold in multiples of 5 for $98.95
$98.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 5/16"-18
- Tap Thread Type UNC
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ymw Taps
- MFR # VAU05OXHEXR
- Zoro # G3102220
- Country of Origin Japan
- Category Spiral Point Taps
Dimensions
Tap Thread Size | 5/16"-18 |
Details
Item | Spiral Point Tap |
Tap Thread Type | UNC |
Tap Style | Spiral Point |
Description
IPO SPIRAL POINT TAP,OX 5/16-18UNC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN HAMMER Sledge Hammer, 1-1/2 lb., 12-1/2 In, Wood (AM15BRWG)
- LENOX Hole Saw, 36L 2-1/4in. 57mm 4/6th Hole Saw (30036)
- J.W. WINCO Vibration Isolation Mount, Thread 5/16-18 (451.1-38-19-5/16-55)
- TEKTON 1/2 Inch Drive x 33 mm 12-Point Socket (SHD22333)
- YMW TAPS Spiral Point Tap, OX SS H3 6-32 (382605)
- YMW TAPS Spiral Point Tap, OX D6 M24X1.5 (PS024O6NEX)
- YMW TAPS Spiral Point Tap, TICN-D7 M20 X 2 (PS020Q7NEB-TICN)
- YMW TAPS Spiral Point Tap, #1-64, UNC (PSUN1D1NEB-TICN)
- YMW TAPS Spiral Point Tap, NX NI D5 M8X1.25 (387328)
- YMW TAPS STI SPIRAL Point Tap, NX NI H2 8-32 (387210)
- DRILL AMERICA HSS Spiral Point Tap, M14-1.5, 3 Flutes (DWTG14X1.5)
- Ymw Taps Taps