Shop All Spiral Point Taps
Ymw Taps
Spiral Point Tap, 5/16"-18, UNC
Mfr # VAU05OXHEX
Zoro # G3102193
product price: $19.05
/ea
Sold in multiples of 5 for $95.25
$95.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 5/16"-18
- Tap Thread Type UNC
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ymw Taps
- MFR # VAU05OXHEX
- Zoro # G3102193
- Country of Origin Japan
- Category Spiral Point Taps
Dimensions
Tap Thread Size | 5/16"-18 |
Details
Item | Spiral Point Tap |
Tap Thread Type | UNC |
Tap Style | Spiral Point |
Description
IPO SPIRAL POINT TAP,OX 5/16-18UNC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ball Lock Pin, L-Handle, 3/8" Pin Dia. (LBL-SS3128)
- DRILLCO 1-1/8, Cobalt S&D Drill (1000EC208)
- DRILL AMERICA 1/4"-20 HSS Machine and Fraction Hand Plug Tap, Tap Thread Size: 1/4"-20 (T/A54454)
- CLEVELAND Straight Flute Hand Tap, Bottoming 3 Flutes (C54075)
- YMW TAPS Spiral Point Tap, TICN-D8 M39 X 3 (PS039S8NEB-TICN)
- YMW TAPS Spiral Point Tap, TICN-D7 M18 X 2.5 (PS018R7NEB-TICN)
- YMW TAPS Spiral Point Tap, NX NI D5 M6X1 (387325)
- YMW TAPS Spiral Point Tap, OX SS H3 9/16-18 (382654)
- YMW TAPS SPIRAL POINT TAP, TIN SS H7 1/2-13 (382681TIN)
- YMW TAPS Spiral Point Tap, AL D5 M6X1 (386232)
- NACHI L6802 M4 x 0.7 D4 3FL SGPO-DIN LENGTH SPIRAL POINT PLUG TAP (1542898)
- Ymw Taps Taps