Shop All Spiral Point Taps
Ymw Taps
Spiral Point Tap, #4-40, UNC
Mfr # PSUN4H3NEX
Zoro # G3091669
product price: $25.95
/ea
Sold in multiples of 6 for $155.70
$155.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #4-40
- Tap Thread Type UNC
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ymw Taps
- MFR # PSUN4H3NEX
- Zoro # G3091669
- Country of Origin Japan
- Category Spiral Point Taps
Dimensions
Tap Thread Size | #4-40 |
Details
Item | Spiral Point Tap |
Tap Thread Type | UNC |
Tap Style | Spiral Point |
Description
Spiral Point Tap,OX GH3 N.4-40UNC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 16-57/64In L Fiber Cement Shear Tool (DCS498B)
- URREA 8" Lg Black Finish Adjustabl (708S)
- DRILL AMERICA 9/16" Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO9/16)
- WESTWARD Combination Wrench, Metric, 14mm Size (36A295)
- YMW TAPS Spiral Point Tap, #8-32, UNC (PUUN8J1NEB-TICN)
- YMW TAPS Spiral Point Tap, NI TI LHSP H3 8-32 (385607)
- YMW TAPS Spiral Point Tap, NX NI H3 10-32 (385510)
- YMW TAPS Spiral Point Tap, #10-24, UNC (VAUNAMXHEX)
- YMW TAPS Spiral Point Tap, 1/4"-20, UNC (VAU04NXHEX)
- YMW TAPS SPIRAL POINT TAP, TICN SS H5 4-40 (382634TICN)
- GREENFIELD THREADING 1/4-20 UNC H3 TICN 2 FLT SPR PT TAP PLUG (173021)
- Ymw Taps Spiral Point Taps