Shop All Spiral Point Taps
Ymw Taps
Spiral Point Tap, 3/8"-24, UNF
Mfr # PUU06P4NEB-TIN
Zoro # G3092789
product price: $15.25
/ea
Sold in multiples of 2 for $30.50
$30.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/8"-24
- Tap Thread Type UNF
- Tap Finish TiN
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ymw Taps
- MFR # PUU06P4NEB-TIN
- Zoro # G3092789
- Country of Origin Japan
- Category Spiral Point Taps
Dimensions
Tap Thread Size | 3/8"-24 |
Details
Item | Spiral Point Tap |
Tap Thread Type | UNF |
Tap Finish | TiN |
Tap Style | Spiral Point |
Description
STI SPIRAL Point Tap,TIN GH4 3/8-24UNF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/16" HSS Black/Gold 135 Deg. Jobber Length Drill Bit (5UDG4)
- CLEVELAND Spiral Point Tap Plug, 2 Flutes (C55296)
- WIDIA Straight Flute Hand Tap, Taper, 4 (11640)
- KRAFT TOOL Double 1/4" V-Notch Steel Rake Head, 18 (GG605-01)
- YMW TAPS Spiral Point Tap, TICN-D3 M2.5 X 0.45 (PS2.5F3NEB-TICN)
- YMW TAPS Spiral Point Tap, NX NI D5 M8X1.25 (387328)
- YMW TAPS Spiral Point Tap, #10-24, UNC (VAUNAMXHEXR)
- YMW TAPS Spiral Point Tap, 1/2"-13, UNC (PSU08R5NEB-TIN)
- YMW TAPS Spiral Point Tap, 1/2"-13, UNC (PUU08R4NEX)
- YMW TAPS Spiral Point Tap, #10-24, UNC (VAUNAMXHEX)
- YMW TAPS Spiral Point Tap, 5/16"-18, UNC (VAU05OXHEX)
- Ymw Taps Taps