Shop All Spiral Point Taps
Ymw Taps
Spiral Point Tap, 3/8"-16, UNC
Mfr # VAU06PXHEXR
Zoro # G3102178
product price: $20.69
/ea
Sold in multiples of 5 for $103.45
$103.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/8"-16
- Tap Thread Type UNC
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ymw Taps
- MFR # VAU06PXHEXR
- Zoro # G3102178
- Country of Origin Japan
- Category Spiral Point Taps
Dimensions
Tap Thread Size | 3/8"-16 |
Details
Item | Spiral Point Tap |
Tap Thread Type | UNC |
Tap Style | Spiral Point |
Description
IPO SPIRAL POINT TAP,OX 3/8-16UNC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE 1-1/2Inx10Ft. Hose (38624)
- ULLMAN DEVICES Phillips TORX Screw Starter (F-2)
- HHIP R8 3" Head Boring Tool Set (1001-5940)
- BETA 5mm Color coded, Ball end Hex Key, Chrome-plated, Dark Blue (000961605)
- YMW TAPS Spiral Point Tap, NX NI H4 10-32 (385530)
- YMW TAPS Spiral Point Tap, TICN-D7 M48 X 1.5 (PS048O7NEB-TICN)
- YMW TAPS Spiral Point Tap, TIN-D5 M8 X 1.25 (PS8.0N5NEB-TIN)
- YMW TAPS Spiral Point Tap, OX D5 M9X1.25 (PS9.0N5NEX)
- YMW TAPS Spiral Point Tap, TIN-D4 M3.5 X 0.6 (PS3.5H4NEB-TIN)
- YMW TAPS Spiral Point Tap, TICN-D7 M18 X 2.5 (PS018R7NEB-TICN)
- NACHI L971 1/4-20 H2 3FL VTP SPIRAL POINT PLUG TAP (87052)
- Ymw Taps Spiral Point Taps