Shop All Spiral Point Taps
Ymw Taps
Spiral Point Tap, 3/8"-16, UNC
Mfr # PSU06P5NEB
Zoro # G3089663
product price: $38.45
/ea
Sold in multiples of 5 for $192.25
$192.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/8"-16
- Tap Thread Type UNC
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ymw Taps
- MFR # PSU06P5NEB
- Zoro # G3089663
- Country of Origin Japan
- Category Spiral Point Taps
Dimensions
Tap Thread Size | 3/8"-16 |
Details
Item | Spiral Point Tap |
Tap Thread Type | UNC |
Tap Style | Spiral Point |
Description
Spiral Point Tap,BR GH5 3/8-16UNC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Base and Cap Bit, 1-11/16" dia. (99-482)
- WESTWARD Box End Wrench, 7 x 9mm, 7-23/32 in. L (5MP98)
- POWERBUILT Harmonic Balancer Puller & Installer Kit138 (647758)
- VEGA Hex T-Handle, 6 in x 7/32 (LTH7326)
- YMW TAPS Spiral Point Tap, 1/4"-20, UNC (PUU04N3NEB-TIN)
- YMW TAPS Spiral Point Tap, OX SS D4 M4X0.7 (372617)
- YMW TAPS Spiral Point Tap, #8-32, UNC (VAUN8JXHEXR)
- YMW TAPS Spiral Point Tap, TICN-D7 M48 X 1.5 (PS048O7NEB-TICN)
- YMW TAPS Spiral Point Tap, BR D5 M24X1 (PS024M5NEB)
- YMW TAPS Spiral Point Tap, BR D6 M24X1.5 (PS024O6NEB)
- YMW TAPS Spiral Point Tap, OX SS D6 M14X1.5 (372628)
- Ymw Taps Spiral Point Taps