Shop All Spiral Point Taps
Ymw Taps
Spiral Point Tap, 1/4"-20, UNC
Mfr # VAU04NXHEX
Zoro # G3102211
Sold in multiples of 6 for $78.54
$78.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"-20
- Tap Thread Type UNC
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ymw Taps
- MFR # VAU04NXHEX
- Zoro # G3102211
- Country of Origin Japan
- Category Spiral Point Taps
Dimensions
Tap Thread Size | 1/4"-20 |
Details
Item | Spiral Point Tap |
Tap Thread Type | UNC |
Tap Style | Spiral Point |
Description
IPO SPIRAL POINT TAP,OX 1/4-20UNC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Flush Trim Profile Router Bit, 3/8 (42-102)
- WESTWARD Sledge Hammer, 8 lb., 34-3/8 In, Fiberglass (2DBT9)
- CRESCENT NICHOLSON 12 Flat Double Cut Aluminum Type "A" File (00070NN)
- FREEMAN PFS16 Pneumatic 16-Gauge 1" Fencing Stapler (PFS16)
- YMW TAPS SPIRAL POINT TAP, TICN SS H5 4-40 (382634TICN)
- YMW TAPS Spiral Point Tap, BR D6 M16X1.5 (PS016O6NEB)
- YMW TAPS Spiral Point Tap, TICN-D7 M18 X 2.5 (PS018R7NEB-TICN)
- YMW TAPS Spiral Point Tap, NI TI LHSP H3 8-32 (385607)
- YMW TAPS STI SPIRAL Point Tap, NX NI H3 3/8-16 (387262)
- YMW TAPS Spiral Point Tap, TIN-D4 M3.5 X 0.6 (PS3.5H4NEB-TIN)
- YMW TAPS Spiral Point Tap, TICN-D8 M36 X 3 (PS036S8NEB-TICN)
- Ymw Taps Taps