Shop All Spiral Point Taps
Ymw Taps
Spiral Point Tap, 1/4"-20, UNC
Mfr # PUU04N3NEB-TIN
Zoro # G3092253
product price: $48.99
/ea
Sold in multiples of 3 for $146.97
$146.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"-20
- Tap Thread Type UNC
- Tap Style Spiral Point
- Tap Finish TiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ymw Taps
- MFR # PUU04N3NEB-TIN
- Zoro # G3092253
- Country of Origin Japan
- Category Spiral Point Taps
Dimensions
Tap Thread Size | 1/4"-20 |
Details
Item | Spiral Point Tap |
Tap Thread Type | UNC |
Tap Style | Spiral Point |
Tap Finish | TiN |
Description
STI SPIRAL Point Tap,TIN GH3 1/4-20UNC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/4 in Drive Hex Socket Bit SAE 3/32 in Tip, 4 3/4 in L (54TL93)
- TEKTON 1/4" Drive Phillips/Slotted Bit Socket Set, SAE, Metric, 8 pcs (SHB90104)
- BONDHUS 5/32" ProHold Hex Bit, 6" Length (33609)
- MILWAUKEE TOOL 4/0 AWG Copper THHN / XHHW Bushing for M12 and M18 Cable Strippers (49-16-B04AC)
- YMW TAPS Spiral Point Tap, TIN-D6 M25 X 1.5 (PS025O6NEB-TIN)
- YMW TAPS Spiral Point Tap, TICN-D7 M20 X 2 (PS020Q7NEB-TICN)
- YMW TAPS Spiral Point Tap, TICN-D6 M25 X 1.5 (PS025O6NEB-TICN)
- YMW TAPS STI SPIRAL Point Tap, NX NI H2 8-32 (387210)
- YMW TAPS Spiral Point Tap, NX NI H3 10-32 (385510)
- YMW TAPS Spiral Point Tap, 1/4"-20, UNC (VAU04NXHEX)
- YMW TAPS Spiral Point Tap, TICN-D3 M2.5 X 0.45 (PS2.5F3NEB-TICN)
- Ymw Taps Spiral Point Taps