Shop All Spiral Point Taps
Ymw Taps
Spiral Point Tap, 1/4"-20, UNC
Mfr # PSU04N4NEX
Zoro # G3089331
product price: $15.99
/ea
Sold in multiples of 6 for $95.94
$95.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"-20
- Tap Thread Type UNC
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ymw Taps
- MFR # PSU04N4NEX
- Zoro # G3089331
- Country of Origin Japan
- Category Spiral Point Taps
Dimensions
Tap Thread Size | 1/4"-20 |
Details
Item | Spiral Point Tap |
Tap Thread Type | UNC |
Tap Style | Spiral Point |
Description
Spiral Point Tap,OX GH4 1/4-20UNC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 2" NPT HSS 7 Flute Pipe Tap (T/A64013)
- KYOCERA External Grooving Blade, KGDL 3T10C, External Grooving & Cut-Off Blade (KGDL3T10C)
- FREUD Radius Rounding Over Bit, 5/32 (34-106)
- IRWIN Carpenter Saw, Fine, 15 In, 12 TPI (2011200)
- YMW TAPS Spiral Point Tap, NI TI LHSP H3 8-32 (385607)
- YMW TAPS Spiral Point Tap, TICN-D3 M3 X 0.5 (PS3.0G3NEB-TICN)
- YMW TAPS Spiral Point Tap, TICN-D5 M22 X 1 (PS022M5NEB-TICN)
- YMW TAPS Spiral Point Tap, NX NI H3 1/2-13 (385521)
- YMW TAPS Spiral Point Tap, 1/4"-20, UNC (VAU04NXHEXR)
- YMW TAPS Spiral Point Tap, TICN-D6 M39 X 1.5 (PS039O6NEB-TICN)
- DRILL AMERICA HSS Spiral Point Tap, 5/8"-11, 3 Flutes (T/A57230)
- Ymw Taps Spiral Point Taps