Shop All Spiral Point Taps
Ymw Taps
Spiral Point Tap, #12-28, UNF
Mfr # PSUNCK2NEB
Zoro # G3092317
product price: $15.19
/ea
Sold in multiples of 6 for $91.14
$91.14
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size #12-28
- Tap Thread Type UNF
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ymw Taps
- MFR # PSUNCK2NEB
- Zoro # G3092317
- Country of Origin Japan
- Category Spiral Point Taps
Dimensions
Tap Thread Size | #12-28 |
Details
Item | Spiral Point Tap |
Tap Thread Type | UNF |
Tap Style | Spiral Point |
Description
Spiral Point Tap,BR GH2 N.12-28UNF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Silver/Deming Drill, 11/16, HSS, 118 Deg (4UM70)
- KO-KEN Socket 8mm Nut Grip 18mm 1/4 Sq. Drive (2450MS-8)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC #55 (C22650)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 9/16 (44036)
- YMW TAPS Spiral Point Tap, TIN-D8 M39 X 3 (PS039S8NEB-TIN)
- YMW TAPS Spiral Point Tap, TICN-D3 M2.5 X 0.45 (PS2.5F3NEB-TICN)
- YMW TAPS Spiral Point Tap, NI TI LHSP H7 5/16-24 (385676)
- YMW TAPS Spiral Point Tap, NX NI D5 M6X1 (387325)
- YMW TAPS Spiral Point Tap, 3/8"-16, UNC (PSU06P5NEB)
- YMW TAPS Spiral Point Tap, 1/4"-20, UNC (VAU04NXHEX)
- DRILL AMERICA HSS Spiral Point Tap, #10-24, 2 Flutes (T/A57097)
- Ymw Taps Spiral Point Taps