Shop All Spiral Point Taps
Ymw Taps
Spiral Point Tap, #12-24, UNC
Mfr # PSUNCM3NEB
Zoro # G3092472
product price: $13.89
/ea
Sold in multiples of 6 for $83.34
$83.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #12-24
- Tap Thread Type UNC
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ymw Taps
- MFR # PSUNCM3NEB
- Zoro # G3092472
- Country of Origin Japan
- Category Spiral Point Taps
Dimensions
Tap Thread Size | #12-24 |
Details
Item | Spiral Point Tap |
Tap Thread Type | UNC |
Tap Style | Spiral Point |
Description
Spiral Point Tap,BR GH3 N.12-24UNC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Indicator Chuck, 4-48 Threads (Z1020)
- MILWAUKEE TOOL Drill Driver Kit and Battery (2505-22, 48-11-2450)
- STARRETT Band Saw Blade, 10 ft. L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99907-10)
- CHICAGO PNEUMATIC Air Cutoff ToolGen Duty22k rpm12.5cfm (CP874)
- YMW TAPS Spiral Point Tap, 5/16"-18, UNC (VAU05OXHEXR)
- YMW TAPS Spiral Point Tap, TICN-D7 M48 X 1.5 (PS048O7NEB-TICN)
- YMW TAPS Spiral Point Tap, #10-24, UNC (PSUNAM2NEB-TICN)
- YMW TAPS Spiral Point Tap, 3/8"-16, UNC (PSU06P5NEB-TIN)
- YMW TAPS Spiral Point Tap, TIN SS H3 8-32 (382907)
- YMW TAPS Spiral Point Tap, #1-72, UNF (PSUN1C1NEB-TIN)
- DRILLCO 5/8-18, SPIRAL POINT TAPS - 2100 (21A140FP)
- Ymw Taps Taps