Shop All Spiral Point Taps
Ymw Taps
Spiral Point Tap, 1/2"-13, UNC
Mfr # PUU08R4NEB-TICN
Zoro # G3093157
product price: $115.99
/ea
Sold in multiples of 2 for $231.98
Free Shipping & Returns
$231.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/2"-13
- Tap Thread Type UNC
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ymw Taps
- MFR # PUU08R4NEB-TICN
- Zoro # G3093157
- Country of Origin Japan
- Category Spiral Point Taps
Dimensions
Tap Thread Size | 1/2"-13 |
Details
Item | Spiral Point Tap |
Tap Thread Type | UNC |
Tap Style | Spiral Point |
Description
STI SPIRAL Point Tap,GH4 1/2-13UNC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHANNELLOCK 4 1/2 in Straight Jaw Tongue and Groove Plier, Serrated (424)
- DRILL AMERICA 1"-8 Carbon Steel Hex Rethreading Die (DWTHX18)
- OSG Carbide End Mill, 404, 1/4 D, 3/4 Cut L (404-2500)
- VERMONT GAGE Pin Gage Set, Minus, 5.00-9.98mm, Black (902200300)
- YMW TAPS Spiral Point Tap, #10-24, UNC (PSUNAM2NEB-TICN)
- YMW TAPS Spiral Point Tap, #10-32, UNF (PSUNAJ2NEB-TICN)
- YMW TAPS Spiral Point Tap, NI TI LHSP H3 8-32 (385607)
- YMW TAPS Spiral Point Tap, TIN-D8 M39 X 3 (PS039S8NEB-TIN)
- YMW TAPS Spiral Point Tap, TICN-D4 M4 X 0.7 (PS4.0I4NEB-TICN)
- YMW TAPS SPIRAL POINT TAP, TICN SS H5 1/4-20 (382643TICN)
- DRILLCO 14MM-2.00 SPIRAL POINT TAP - 2850 (285A140A)
- Ymw Taps Spiral Point Taps