Shop All Spiral Point Taps
Ymw Taps
Spiral Point Tap, #10-32, UNF
Mfr # PUUNAJ2NEB-TIN
Zoro # G3093400
product price: $39.75
/ea
Sold in multiples of 3 for $119.25
$119.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #10-32
- Tap Thread Type UNF
- Tap Finish TiN
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ymw Taps
- MFR # PUUNAJ2NEB-TIN
- Zoro # G3093400
- Country of Origin Japan
- Category Spiral Point Taps
Dimensions
Tap Thread Size | #10-32 |
Details
Item | Spiral Point Tap |
Tap Thread Type | UNF |
Tap Finish | TiN |
Tap Style | Spiral Point |
Description
STI SPIRAL Point Tap,TIN GH2 N.10-32UNF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DE-STA-CO Manual Toggle Clamp, Vertical, 200lb. (202-UB)
- CLC WORK GEAR Bag/Tote, Tool Bag, Black, Polyester, 7 Pockets (1111)
- L.H. DOTTIE L.H. Dottie 1-3/8'' Cup (1'' Conduit) (HPC138)
- GEARWRENCH 10mm 12 Point Long Pattern Combination Wrench (81667)
- YMW TAPS Spiral Point Tap, NX NI H3 1/2-13 (385521)
- YMW TAPS Spiral Point Tap, OX D5 M9X1.25 (PS9.0N5NEX)
- YMW TAPS SPIRAL POINT TAP, TICN SS H5 1/4-20 (382643TICN)
- YMW TAPS Spiral Point Tap, TICN, Tap Finish: TiCN (385578TICN)
- YMW TAPS Spiral Point Tap, TICN-D7 M18 X 2.5 (PS018R7NEB-TICN)
- YMW TAPS Spiral Point Tap, AL D5 M6X1 (386232)
- SHEARTAP Spiral Point Tap, Series 2090, Imperial, UNC, 632, Plug Chamfer, 2 Flutes, HSS, Black Steam Oxide (34405)
- Ymw Taps Spiral Point Taps