Shop All Spiral Point Taps
Ymw Taps
Spiral Point Tap, #10-24, UNC
Mfr # VAUNAMXHEX
Zoro # G3102290
product price: $22.05
/ea
Sold in multiples of 6 for $132.30
$132.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size #10-24
- Tap Thread Type UNC
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ymw Taps
- MFR # VAUNAMXHEX
- Zoro # G3102290
- Country of Origin Japan
- Category Spiral Point Taps
Dimensions
Tap Thread Size | #10-24 |
Details
Item | Spiral Point Tap |
Tap Thread Type | UNC |
Tap Style | Spiral Point |
Description
IPO SPIRAL POINT TAP,OX N.10-24UNC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Flat Teeth Magnesium Asphalt Lute, 30 (GG830F-6)
- FOWLER Rotocal Electronic Rotor Gage (FOW74-150-006)
- WRIGHT TOOL 3/4 in Drive Impact Socket 2 13/16 in Size, Standard Socket, black oxide (68112)
- URREA 12-point black finish combination wrench 15 mm opening size (1215MB)
- YMW TAPS Spiral Point Tap, TICN-D6 M25 X 1.5 (PS025O6NEB-TICN)
- YMW TAPS Spiral Point Tap, TICN-D8 M39 X 3 (PS039S8NEB-TICN)
- YMW TAPS Spiral Point Tap, #8-32, UNC (PUUN8J1NEB-TICN)
- YMW TAPS Spiral Point Tap, OX SS H3 5/16-24 (382616)
- YMW TAPS Spiral Point Tap, #6-32, UNC (PSUN6J2NEB-TIN)
- YMW TAPS Spiral Point Tap, TIN-D7 M48 X 1.5 (PS048O7NEB-TIN)
- REGAL CUTTING TOOLS 1/4-19 55° Full Form BSPT Taper 4 Flt Bottom (015719AS)
- Ymw Taps Taps