Shop All Spiral Point Taps
Ymw Taps
Spiral Point Tap, #10-24, UNC
Mfr # PUUNAM2NEB-TIN
Zoro # G3093489
product price: $43.75
/ea
Sold in multiples of 3 for $131.25
$131.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size #10-24
- Tap Thread Type UNC
- Tap Style Spiral Point
- Tap Finish TiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ymw Taps
- MFR # PUUNAM2NEB-TIN
- Zoro # G3093489
- Country of Origin Japan
- Category Spiral Point Taps
Dimensions
Tap Thread Size | #10-24 |
Details
Item | Spiral Point Tap |
Tap Thread Type | UNC |
Tap Style | Spiral Point |
Tap Finish | TiN |
Description
STI SPIRAL Point Tap,TIN GH2 N.10-24UNC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO Coarse Rougher End Mill Chf 2X1-1/8 (CRS-2464-2)
- CLE-LINE 118° Heavy-Duty Cobalt Hex Shank Jobber Length Drill Cle-Line 1804 Straw HSS-CO RHS/RHC 5/16 (C10616)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC 8.40mm (C22882)
- DURAWHEEL Measuring Wheel, 1000 m/dm (68912)
- YMW TAPS Spiral Point Tap, #6-32, UNC (PSUN6J3NEX)
- YMW TAPS Spiral Point Tap, 1/2"-13, UNC (PSU08R5NEB-TIN)
- YMW TAPS Spiral Point Tap, TICN SS H3 4-40 (382602TICN)
- YMW TAPS Spiral Point Tap, TICN, Tap Finish: TiCN (385578TICN)
- YMW TAPS Spiral Point Tap, #6-32, UNC (PSUN6J2NEB-TIN)
- YMW TAPS Spiral Point Tap, 5/16"-18, UNC (VAU05OXHEXR)
- DRILLCO 3/4-16, NITRO SPIRAL POINT TAPS - 2100N (21N148FP)
- Ymw Taps Spiral Point Taps