Shop All Spiral Point Taps
Ymw Taps
Spiral Point Tap, #10-24, UNC
Mfr # PSUNAM2NEB-TICN
Zoro # G3092192
product price: $29.09
/ea
Sold in multiples of 5 for $145.45
$145.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #10-24
- Tap Thread Type UNC
- Tap Style Spiral Point
- Tap Finish TiCN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ymw Taps
- MFR # PSUNAM2NEB-TICN
- Zoro # G3092192
- Country of Origin Japan
- Category Spiral Point Taps
Dimensions
Tap Thread Size | #10-24 |
Details
Item | Spiral Point Tap |
Tap Thread Type | UNC |
Tap Style | Spiral Point |
Tap Finish | TiCN |
Description
Spiral Point Tap,TICN-GH2 N.10-24UNC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGAGING 12" IP54 Digital Caliper Absolute Origin - 100-700-12 (100-700-12)
- PROTO 1/2" Drive Socket Set SAE 15 Pieces 3/8 in to 1 1/4 in , Full Polish (J54114)
- ZORO SELECT Chucking Reamer, #22, 6 Flute, Cobalt (1435-0.157)
- RUST-OLEUM Zinsser Scraper Tool, 4 in W Blade, Removable Blade (98014)
- YMW TAPS Spiral Point Tap, #8-32, UNC (VAUN8JXHEX)
- YMW TAPS Spiral Point Tap, TIN-D4 M3.5 X 0.6 (PS3.5H4NEB-TIN)
- YMW TAPS Spiral Point Tap, 1/4"-20, UNC (PSU04N4NEX)
- YMW TAPS Spiral Point Tap, #1-8, UNC (PSU16X7NEB-TIN)
- YMW TAPS SPIRAL POINT TAP, TICN SS D4 M5 X 0.8 (372919TICN)
- YMW TAPS Spiral Point Tap, TICN-D7 M20 X 2 (PS020Q7NEB-TICN)
- YMW TAPS Spiral Point Tap, OX SS D4 M4X0.7 (372617)
- Ymw Taps Taps