Shop All Spiral Point Taps
Ymw Taps
Spiral Point Tap, #1-8, UNC
Mfr # PSU16X7NEB-TIN
Zoro # G3090698
product price: $311.99
/ea
Free Shipping & Returns
$311.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size #1-8
- Tap Thread Type UNC
- Tap Style Spiral Point
- Tap Finish TiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ymw Taps
- MFR # PSU16X7NEB-TIN
- Zoro # G3090698
- Country of Origin Japan
- Category Spiral Point Taps
Dimensions
Tap Thread Size | #1-8 |
Details
Item | Spiral Point Tap |
Tap Thread Type | UNC |
Tap Style | Spiral Point |
Tap Finish | TiN |
Description
Spiral Point Tap,TIN-GH7 1-8UNC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACDELCO Socket-Hdlp, 95291965 (95291965)
- CHICAGO-LATROBE Jobber Length Drill Bit, Drill Bit Size 1/2 in, List Num 550, Drill Point Angle 135 Deg, Cobalt (46632)
- ROTHENBERGER Ratchet Pipe Threader, NPT Thread Type (70905)
- CLE-LINE 118° Extra Length Drill Cle-Line 1806 Steam Oxide HSS RHS/RHC 5/8x12IN (C20468)
- YMW TAPS Spiral Point Tap, TICN-D8 M36 X 3 (PS036S8NEB-TICN)
- YMW TAPS Spiral Point Tap, OX SS H3 6-32 (382605)
- YMW TAPS Spiral Point Tap, TIN-D3 M2.5 X 0.45 (PS2.5F3NEB-TIN)
- YMW TAPS Spiral Point Tap, #8-32, UNC (PUUN8J1NEB-TICN)
- YMW TAPS Spiral Point Tap, #6-32, UNC (PSUN6J3NEX)
- YMW TAPS Spiral Point Tap, TICN-D7 M48 X 1.5 (PS048O7NEB-TICN)
- DRILLCO 10-24, SPIRAL POINT TAPS - 2100 (21A010CP)
- Ymw Taps Spiral Point Taps