Shop All Spiral Point Taps
Ymw Taps
Spiral Point Tap, #1-64, UNC
Mfr # PSUN1D2NEB-TICN
Zoro # G3091291
Sold in multiples of 3 for $167.55
$167.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #1-64
- Tap Thread Type UNC
- Tap Finish TiCN
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ymw Taps
- MFR # PSUN1D2NEB-TICN
- Zoro # G3091291
- Country of Origin Japan
- Category Spiral Point Taps
Dimensions
Tap Thread Size | #1-64 |
Details
Item | Spiral Point Tap |
Tap Thread Type | UNC |
Tap Finish | TiCN |
Tap Style | Spiral Point |
Description
Spiral Point Tap,TICN-GH2 N.1-64UNC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.K SensoPlus ESD Side Cutter Full Flush Cut 115mm (T3773DF-115)
- BETA Spark Plug Socket Hexagon, 16mm (009560020)
- TEKTON 1/2 Inch Drive x 8 mm Deep 12-Point Impact Socket (SID23308)
- IRWIN Bit Masonry Perc 1/2X12 (326016)
- YMW TAPS Spiral Point Tap, TICN-D4 M8 X 0.75 (PS8.0J4NEB-TICN)
- YMW TAPS Spiral Point Tap, OX SS H3 9/16-18 (382654)
- YMW TAPS Spiral Point Tap, #6-32, UNC (PSUN6J3NEX)
- YMW TAPS Spiral Point Tap, BR D6 M24X1.5 (PS024O6NEB)
- YMW TAPS SPIRAL POINT TAP, TIN SS D3 M3 X 0.5 (372915TIN)
- YMW TAPS Spiral Point Tap, OX SS D4 M4X0.7 (372617)
- DRILL AMERICA HSS Spiral Point Tap, M7-1, 2 Flutes (DWTG7X1)
- Ymw Taps Taps