Shop All Spiral Point Taps
Ymw Taps
Spiral Point Tap, #0-80, UNF
Mfr # PSUN0B2NEB-TICN
Zoro # G3091072
Sold in multiples of 3 for $167.37
$167.37
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size #0-80
- Tap Thread Type UNF
- Tap Finish TiCN
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ymw Taps
- MFR # PSUN0B2NEB-TICN
- Zoro # G3091072
- Country of Origin Japan
- Category Spiral Point Taps
Dimensions
Tap Thread Size | #0-80 |
Details
Item | Spiral Point Tap |
Tap Thread Type | UNF |
Tap Finish | TiCN |
Tap Style | Spiral Point |
Description
Spiral Point Tap,TICN-GH2 N.0-80UNF
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive Impact Socket 11/16 in Size 6 pt Deep Depth, Black Oxide (J7322H)
- OSG Spiral Flute Tap, Bottoming, 3 (1316210408)
- FULLERTON TOOL 3-Flute - 36° Helix - 3835 AlumaMill HP End Mills, RH Spiral, Square, Stub, 3/4 (38382)
- WESTWARD Combination Wrench, Metric, 12mm Size (36A194)
- YMW TAPS Spiral Point Tap, TIN-D5 M6 X 1 (PS6.0M5NEB-TIN)
- YMW TAPS SPIRAL POINT TAP, TIN SS D3 M3 X 0.5 (372915TIN)
- YMW TAPS Spiral Point Tap, TICN-D3 M2.6 X 0.45 (PS2.6F3NEB-TICN)
- YMW TAPS Spiral Point Tap, TICN-D6 M25 X 1.5 (PS025O6NEB-TICN)
- YMW TAPS Spiral Point Tap, 1/4"-20, UNC (VAU04NXHEXR)
- YMW TAPS Spiral Point Tap, NX NI D5 M6X1 (387325)
- REGAL CUTTING TOOLS M4 x .7 D4 2 Flt. Plug TC-LT Spiral Point Tap (030036TC)
- Ymw Taps Spiral Point Taps