Shop All Spiral Flute Taps
Ymw Taps
Spiral Flute Tap, SS H5 3/8-24 1.5
Mfr # 384048
Zoro # G3071770
product price: $41.25
/ea
Sold in multiples of 3 for $123.75
$123.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/8"-24
- Number of Flutes 4
- Tap Style Spiral Flute
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ymw Taps
- MFR # 384048
- Zoro # G3071770
- Country of Origin Japan
- Category Spiral Flute Taps
Dimensions
Tap Thread Size | 3/8"-24 |
Details
Item | Spiral Flute Tap |
Number of Flutes | 4 |
Tap Style | Spiral Flute |
Description
Spiral Flute Tap,SS H5 3/8-24 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 1/8, JOBBER LENGTH DRILL - 100SE (100SE108)
- KLEVER INNOVATIONS Klever Kutter Excel Yellow Protective Box Cutter with Wide Head KCJ-4-30Y (616KCJ430Y)
- WESTWARD 2-piece Ball Peen Hammer Set, 16-32 oz., Hickory Handle (4YR63)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 18mm 12 pt Metric Socket, 12 Points (40318)
- YMW TAPS Spiral Flute Tap, 1"-8, 4 Flutes, TIN (384997)
- YMW TAPS Spiral Flute Tap, 7/16"-20, 4 Flutes, Oxide (384691)
- YMW TAPS Spiral Flute Tap, 3/8"-16, UNC, 4 Flutes, Oxide (UAU06PXHEXR)
- YMW TAPS Spiral Flute Tap, M3X0.5, 4 Flutes (386528)
- YMW TAPS Spiral Flute Tap, #4-40, 4 Flutes, Oxide (384602)
- YMW TAPS Spiral Flute Tap, 5/16"-18, 4 Flutes (387470)
- REGAL CUTTING TOOLS M8 x 1.25 D5 3 Flt. Plug Metric Fast Spiral Flute (027671AS)
- Ymw Taps Spiral Flute Taps