Shop All Spiral Flute 3-Flute Taps
Ymw Taps
Spiral Flute Tap, Modified Bottoming 3 Flutes
Mfr # 384607
Zoro # G0166437
product price: $14.69
/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #8-32
- Overall Length 2-1/8"
- Tap Style Spiral Flute
- Shank Dia. 0.474"
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ymw Taps
- MFR # 384607
- Zoro # G0166437
- Country of Origin Japan
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | #8-32 |
Overall Length | 2-1/8" |
Shank Dia. | 0.474" |
Tap Dimension Type | Inch |
Tap Size | #8 |
Thread Length | 17/64" |
Size | #8 |
Thread Size | #8-32 |
Pitch Diameter Limit | H3 |
Details
Item | Spiral Flute Tap |
Tap Style | Spiral Flute |
Tap Thread Type | UNC |
Tap Chamfer | Modified Bottoming |
Tap Material | High Speed Steel |
Tap Finish | Oxide |
Number of Flutes | 3 |
Thread Direction | Right Hand |
Tap Grouping | Tap |
Standards | ANSI |
Cutting Direction - Machining | Right Hand |
Measurement System | Pipe |
Thread Standard | UNC |
List Number | 3318 3328 |
Number of Pieces | 1 |
Description
Tap, Thread Size #8-32, UNC, Overall Length 2 1/8 in, High Speed Steel, Black Oxide, Thread Length 17/64 in, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Folding Knife, 3 1/4 in L Blade, Black (DWHT10910)
- YANKEE Reamer, Capscrew Counterbore 3/8, .3750 In (301-0.375)
- WESTWARD #7 3-5/8" Cobalt 135 Deg. Jobber Length Drill Bit (5PLY8)
- EAZYPOWER Magnetic Nut Setter, SAE, 5/16" (73325/B)
- OSG Spiral Flute Tap Bottoming, 2 Flutes (2985201)
- WALTER Spiral Flute Tap, M6-1.00, Plug, Metric Coarse, 3 Flutes, Uncoated (20410-M6)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (1705608)
- OSG Spiral Flute Tap, Modified Bottoming 0 Flutes (1654001508)
- CLEVELAND Spiral Flute Tap, Bottoming, 3 (C58913)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (2993901)
- OSG Spiral Flute Tap, Bottoming 3 Flutes (1756501)
- Ymw Taps Taps