Shop All Spiral Flute Taps
Ymw Taps
Spiral Flute Tap, M9X1, 4 Flutes, TICN
Mfr # SS9.0M5NEB-TICN
Zoro # G3097077
product price: $53.29
/ea
Sold in multiples of 3 for $159.87
$159.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M9X1
- Number of Flutes 4
- Tap Finish TICN
- Tap Style Spiral Flute
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ymw Taps
- MFR # SS9.0M5NEB-TICN
- Zoro # G3097077
- Country of Origin Japan
- Category Spiral Flute Taps
Dimensions
Tap Thread Size | M9X1 |
Details
Item | Spiral Flute Tap |
Number of Flutes | 4 |
Tap Finish | TICN |
Tap Style | Spiral Flute |
Description
Spiral Flute Tap,TICN D5 M9 X 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-1/4" Magnetic Hex Shank Bridge Reamer (DWRRB1-1/4HEX-MAG)
- URREA 3/4" drive 6-point deep impact socket 1-5/16" (7521L)
- WIDIA Screw Machine Drill Bit, 1/4 in Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (VDS401A06350)
- LANDSCAPERS SELECT 34486 Ditch Bank Blade Handle, 36 in L, Wood, For Replacement SKU 9641325 (34486/35069)
- YMW TAPS Spiral Flute Tap, 5/16"-18, 4 Flutes, Oxide (384675)
- YMW TAPS Spiral Flute Tap, 1/2"-13, 4 Flutes, Bright (384921B)
- YMW TAPS Spiral Flute Tap, M27X1.5, 4 Flutes, Bright (SS027O6NEB)
- YMW TAPS Spiral Flute Tap, M24X1, 4 Flutes, Oxide (SS024M5NEX)
- YMW TAPS Spiral Flute Tap, M48X5, 4 Flutes, TICN (SS048W-NEB-TICN)
- YMW TAPS Spiral Flute Tap, 1"-8, 4 Flutes, TICN (384997TICN)
- NACHI L981 1/2-13 H5 3FL VTP SPIRAL FLUTE BOTTOMING TAP (88133)
- Ymw Taps Spiral Flute Taps