Shop All Spiral Flute Taps
Ymw Taps
Spiral Flute Tap, M8X1, 4 Flutes
Mfr # 387707
Zoro # G3079172
product price: $60.95
/ea
Sold in multiples of 2 for $121.90
$121.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M8X1
- Number of Flutes 4
- Tap Style Spiral Flute
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ymw Taps
- MFR # 387707
- Zoro # G3079172
- Country of Origin Japan
- Category Spiral Flute Taps
Dimensions
Tap Thread Size | M8X1 |
Details
Item | Spiral Flute Tap |
Number of Flutes | 4 |
Tap Style | Spiral Flute |
Description
Spiral Flute Tap,NI TI D5 M8X1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 4 Piece Combination Square Set With 12" 4R Blade (4901-0003)
- CHICAGO PNEUMATIC Angle Angle Grinder, 1/4 in NPT Female Air Inlet, Medium Duty, 12,000 RPM, 0.8 hp (CP9122BR)
- ZORO SELECT Head Set, M3, 30mm, SSG-801 (HS-M3)
- VESSEL BALL GRIP 1/4" Hex. Bit Intrchngbl Tang- (230W2)
- YMW TAPS Spiral Flute Tap, 7/16"-20, 4 Flutes, Oxide (384650)
- YMW TAPS Spiral Flute Tap, M48X5, 4 Flutes, TICN (SS048W-NEB-TICN)
- YMW TAPS Spiral Flute Tap, 9/16"-18, UNF, 4 Flutes, Bright (SSU09O3NEB)
- YMW TAPS Spiral Flute Tap, 5/16"-24, UNF, 4 Flutes, TIN (SUU05M3NEB-TIN)
- YMW TAPS Spiral Flute Tap, 3/8"-16, 4 Flutes, TICN (384647TICN)
- YMW TAPS Spiral Flute Tap, M42X1, 4 Flutes, TIN (SS042M5NEB-TIN)
- WALTER Spiral Flute Taps, HSS-E Machine Tap, TC115-M2-C0-WY80FC, Thread Profi (TC115-M2-C0-WY80FC)
- Ymw Taps Spiral Flute Taps