Shop All Spiral Flute Taps
Ymw Taps
Spiral Flute Tap, M48X5, 4 Flutes, TICN
Mfr # SS048W-NEB-TICN
Zoro # G3096462
Free Shipping & Returns
$1,267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M48X5
- Number of Flutes 4
- Tap Finish TICN
- Tap Style Spiral Flute
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ymw Taps
- MFR # SS048W-NEB-TICN
- Zoro # G3096462
- Country of Origin Japan
- Category Spiral Flute Taps
Dimensions
Tap Thread Size | M48X5 |
Details
Item | Spiral Flute Tap |
Number of Flutes | 4 |
Tap Finish | TICN |
Tap Style | Spiral Flute |
Description
Spiral Flute Tap,TICN D11 M48 X 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 1 in Drive Impact Socket 46 mm Size, Standard Socket, black oxide (88-46MM)
- ONSRUD Routing End Mill, Upcut, 3/8, 1 1/4 (52-330)
- WESTWARD Alloy Steel Plug Tap, M11x1-1/2 (CCT1060-144)
- WALTER Spiral Point Tap Taper, 4 Flutes (P21360-M30X2)
- YMW TAPS Spiral Flute Tap, #6-32, 4 Flutes (387035)
- YMW TAPS Spiral Flute Tap, 5/8"-11, UNC, 4 Flutes, TIN (SSU10U3NEB-TIN)
- YMW TAPS Spiral Flute Tap, M5X0.8, 4 Flutes, Oxide (374019)
- YMW TAPS Spiral Flute Tap, 1"-8, 4 Flutes, TICN (384997TICN)
- YMW TAPS Spiral Flute Tap, M12X1, 4 Flutes, TICN (SS012M5NEB-TICN)
- YMW TAPS Spiral Flute Tap, 5/8"-18, 4 Flutes (387556)
- YMW TAPS Spiral Flute Tap, M5X0.8, 4 Flutes, Bright (374919B)
- Ymw Taps Spiral Flute Taps