Shop All Spiral Flute Taps
Ymw Taps
Spiral Flute Tap, M3X0.5, 4 Flutes
Mfr # 386528
Zoro # G3075709
Sold in multiples of 2 for $40.50
$40.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M3X0.5
- Number of Flutes 4
- Tap Style Spiral Flute
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ymw Taps
- MFR # 386528
- Zoro # G3075709
- Country of Origin Japan
- Category Spiral Flute Taps
Dimensions
Tap Thread Size | M3X0.5 |
Details
Item | Spiral Flute Tap |
Number of Flutes | 4 |
Tap Style | Spiral Flute |
Description
Spiral Flute Tap,AL D3 M3X0.5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Pin Receptacle, Grip L 3/8 In, Pin 1/4 In (PR4X----DMD--70)
- CLEVELAND Taper Pin Reamer, #5 Size, Bright, Spiral (C24240)
- CRESCENT JOBOX Heavy-Duty Chest, Brown, 60 in W x 24 in D x 30-3/4 in H (2-655990)
- PERFORMANCE TOOL 2/3 Jaw Gear Puller 5 1/2 X 7 In Gear Puller-2/3, W87127 (W87127)
- YMW TAPS Spiral Flute Tap, 3/8"-24, 4 Flutes (387018)
- YMW TAPS Spiral Flute Tap, 5/8"-11, 4 Flutes, Oxide (384655)
- YMW TAPS Spiral Flute Tap, 1/2"-20, UNF, 4 Flutes, TICN (SSU08N11-NEB-TICN)
- YMW TAPS Spiral Flute Tap, 1/4"-20, 4 Flutes, Bright (384913B)
- YMW TAPS Spiral Flute Tap, 5/16"-18, 4 Flutes (387470)
- YMW TAPS Spiral Flute Tap, 1/2"-20, UNF, 4 Flutes, Bright (SSU08N11-NEB)
- YMW TAPS Spiral Flute Tap, 3/8"-16, 4 Flutes, Oxide (384647)
- Ymw Taps Spiral Flute Taps