Shop All Spiral Flute Taps
Ymw Taps
Spiral Flute Tap, M3X0.5, 4 Flutes
Mfr # 386428
Zoro # G3075237
product price: $14.19
/ea
Sold in multiples of 2 for $28.38
$28.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M3X0.5
- Number of Flutes 4
- Tap Style Spiral Flute
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ymw Taps
- MFR # 386428
- Zoro # G3075237
- Country of Origin Japan
- Category Spiral Flute Taps
Dimensions
Tap Thread Size | M3X0.5 |
Details
Item | Spiral Flute Tap |
Number of Flutes | 4 |
Tap Style | Spiral Flute |
Description
Spiral Flute Tap,ALS D3 M3X0.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 31 mm Size, Standard Socket, Black Phosphate (49-66-6263)
- OSG Micro Drill, 0.0634, Carbide, 10.00mm Flute (3300161)
- COBRA CARBIDE Endmill, 90 Deg Drill Point Uncoated, 1/2, Number of Flutes: 2 (15448)
- HYDE Painters Tool, Stiff, 2-1/2", Carbon Steel (01870)
- YMW TAPS Spiral Flute Tap, #10-32, UNF, 4 Flutes, TICN (SSUNAJ2NEB-TICN)
- YMW TAPS Spiral Flute Tap, #10-24, 4 Flutes (386505)
- YMW TAPS Spiral Flute Tap, 3/8"-16, 4 Flutes, TICN (384647TICN)
- YMW TAPS Spiral Flute Tap, 5/8"-11, 4 Flutes, Oxide (384625)
- YMW TAPS Spiral Flute Tap, #10-32, 4 Flutes, TIN (384910)
- YMW TAPS STI SPRL FLUTE Tap, NX NI H2 2-56 (387400)
- YMW TAPS Spiral Flute Tap, 9/16"-18, UNF, 4 Flutes, Bright (SSU09O3NEB)
- Ymw Taps Spiral Flute Taps