Shop All Spiral Flute Taps
Ymw Taps
Spiral Flute Tap, M12X1.5, 4 Flutes, TIN
Mfr # SS012O6NEB-TIN
Zoro # G3093653
product price: $52.35
/ea
Sold in multiples of 2 for $104.70
$104.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M12X1.5
- Number of Flutes 4
- Tap Finish TIN
- Tap Style Spiral Flute
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ymw Taps
- MFR # SS012O6NEB-TIN
- Zoro # G3093653
- Country of Origin Japan
- Category Spiral Flute Taps
Dimensions
Tap Thread Size | M12X1.5 |
Details
Item | Spiral Flute Tap |
Number of Flutes | 4 |
Tap Finish | TIN |
Tap Style | Spiral Flute |
Description
Spiral Flute Tap,TIN D6 M12 X 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERCOOL 1/4" Drive Adapter, SAE, 1 pcs (71097-04)
- DRILL AMERICA 7/8" Carbide Tipped 3MT Taper Shank Drill Bit (DWDTSCT7/8)
- CLEVELAND Car Length Reamer w/Straight Shank (C24008)
- SUPERCUT 73.5-inch x 0.5-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (409697)
- YMW TAPS Spiral Flute Tap, 3/8"-24, 4 Flutes, TIN (384918)
- YMW TAPS Spiral Flute Tap, #10-32, 4 Flutes (387010)
- YMW TAPS Spiral Flute Tap, 1/2"-20, UNF, 4 Flutes, TICN (SSU08N3NEB-TICN)
- YMW TAPS Spiral Flute Tap, 1/4"-20, 4 Flutes (387458)
- YMW TAPS Spiral Flute Tap, 7/16"-14, UNC, 4 Flutes, TIN (SUU07Q2NEB-TIN)
- YMW TAPS Spiral Flute Tap, M10X1.5, 4 Flutes, Oxide (SS010O6NEX)
- YMW TAPS Spiral Flute Tap, 5/16"-24, 4 Flutes (386515)
- Ymw Taps Taps