Shop All Spiral Flute Taps
Ymw Taps
Spiral Flute Tap, M10X1.5, 4 Flutes
Mfr # 387710
Zoro # G3079148
Sold in multiples of 2 for $123.78
$123.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M10X1.5
- Number of Flutes 4
- Tap Style Spiral Flute
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ymw Taps
- MFR # 387710
- Zoro # G3079148
- Country of Origin Japan
- Category Spiral Flute Taps
Dimensions
Tap Thread Size | M10X1.5 |
Details
Item | Spiral Flute Tap |
Number of Flutes | 4 |
Tap Style | Spiral Flute |
Description
Spiral Flute Tap,NI TI D6 M10X1.5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Shaft Alignment Clamp (668)
- SUNEX 1/2" Drive Impact Socket, SAE, 80mm L (240XD)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 8mm Size (88358)
- OSG Spiral Flute Tap Plug, 3 Flutes (5007000)
- YMW TAPS Spiral Flute Tap, 7/16"-20, 4 Flutes, Oxide (384650)
- YMW TAPS Spiral Flute Tap, 7/16"-14, UNC, 4 Flutes, TICN (SSU07Q3NEB-TICN)
- YMW TAPS Spiral Flute Tap, M42X1, 4 Flutes, TIN (SS042M5NEB-TIN)
- YMW TAPS Spiral Flute Tap, 3/8"-16, 4 Flutes (387517)
- YMW TAPS Spiral Flute Tap, 1/4"-20, 4 Flutes, Bright (384913B)
- YMW TAPS Spiral Flute Tap, M48X5, 4 Flutes, TICN (SS048W-NEB-TICN)
- YMW TAPS Spiral Flute Tap, 3/4"-10, UNC, 4 Flutes, TICN (SSU12V5NEB-TICN)
- Ymw Taps Spiral Flute Taps