Shop All Spiral Flute Taps
Ymw Taps
Spiral Flute Tap, AL H3 1/4-20
Mfr # 386507
Zoro # G3075392
Sold in multiples of 3 for $78.27
$78.27
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"-20
- Number of Flutes 4
- Tap Style Spiral Flute
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ymw Taps
- MFR # 386507
- Zoro # G3075392
- Country of Origin Japan
- Category Spiral Flute Taps
Dimensions
Tap Thread Size | 1/4"-20 |
Details
Item | Spiral Flute Tap |
Number of Flutes | 4 |
Tap Style | Spiral Flute |
Description
Spiral Flute Tap,AL H3 1/4-20
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ball Lock Pin, Pull Ring, 1/2" Pin Dia. (LBH-SS3133)
- STARRETT Band Saw Blade, 15 ft. L, 1-1/4" W, 5/8 TPI, 0.042" Thick, Bimetal, Intenss PRO Series (99915-15)
- CHICAGO-LATROBE Screw Machine Drill Bit, #41 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50896)
- KNIPEX 7 1/4 in Crimper 23 to 5 AWG (97 71 180)
- YMW TAPS Spiral Flute Tap, #2-56, 4 Flutes, Oxide (384623)
- YMW TAPS Spiral Flute Tap, M48X5, 4 Flutes, TICN (SS048W-NEB-TICN)
- YMW TAPS Spiral Flute Tap, M5X0.8, 4 Flutes, Bright (374919B)
- YMW TAPS Spiral Flute Tap, 3/8"-16, 4 Flutes, TICN (384647TICN)
- YMW TAPS Spiral Flute Tap, 7/16"-20, 4 Flutes, Oxide (384691)
- YMW TAPS Spiral Flute Tap, 1/2"-20, UNF, 4 Flutes, TICN (SSU08N3NEB-TICN)
- YG-1 TOOL CO Hss-Ex Combo Modi Spiral Flute Tap Ticn Coated (T7323C)
- Ymw Taps Taps