Shop All Spiral Flute Taps
Ymw Taps
Spiral Flute Tap, 9/16"-18, 4 Flutes, TIN
Mfr # 384954
Zoro # G3073329
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 9/16"-18
- Number of Flutes 4
- Tap Finish TIN
- Tap Style Spiral Flute
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ymw Taps
- MFR # 384954
- Zoro # G3073329
- Country of Origin Japan
- Category Spiral Flute Taps
Dimensions
Tap Thread Size | 9/16"-18 |
Details
Item | Spiral Flute Tap |
Number of Flutes | 4 |
Tap Finish | TIN |
Tap Style | Spiral Flute |
Description
Spiral Flute Tap,TIN SS H3 9/16-18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLIDE SLEDGE Slide Hammer Sledge, 13 lb., 46", w/ 6 Tips (211205)
- DIABLO 12 in. L x Metal Cutting Saw Blades (DS1208BFD25)
- KNIPEX Precison Snap Ring Pliers Set in Tool Ro (00 19 58 V02)
- PROTO 1/2 in Drive, 11/16" 12 pt SAE Socket, 12 Points (J5422B)
- YMW TAPS Spiral Flute Tap, #10-24, 4 Flutes (386505)
- YMW TAPS Spiral Flute Tap, 9/16"-18, UNF, 4 Flutes, Bright (SSU09O3NEB)
- YMW TAPS Spiral Flute Tap, 1/4"-20, 4 Flutes, Bright (384913B)
- YMW TAPS Spiral Flute Tap, 1/2"-20, UNF, 4 Flutes, Bright (SSU08N11-NEB)
- YMW TAPS Spiral Flute Tap, M10X1.5, 4 Flutes, TICN (374925TICN)
- YMW TAPS Spiral Flute Tap, 3/8"-16, 4 Flutes, Oxide (384647)
- YMW TAPS Spiral Flute Tap, M9X1.25, 4 Flutes, Oxide (SS9.0N5NEX)
- Ymw Taps Spiral Flute Taps