Shop All Spiral Flute Taps
Ymw Taps
Spiral Flute Tap, 9/16"-18, 4 Flutes, TICN
Mfr # 384954TICN
Zoro # G3084562
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 9/16"-18
- Number of Flutes 4
- Tap Finish TICN
- Tap Style Spiral Flute
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ymw Taps
- MFR # 384954TICN
- Zoro # G3084562
- Country of Origin Japan
- Category Spiral Flute Taps
Dimensions
Tap Thread Size | 9/16"-18 |
Details
Item | Spiral Flute Tap |
Number of Flutes | 4 |
Tap Finish | TICN |
Tap Style | Spiral Flute |
Description
Spiral Flute Tap,TICN SS H3 9/16-18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Screw Extractor+Bit No.1 (53701)
- SUNEX Impact Socket Extension, 36", 1/2" Drive (SUN2536)
- PROTO Box End Pull Wrench, 12Pt, Black, 2-3/16 in (J2635PW)
- WOODOWL Standard Spurred Auger 9" x 5/16" #4 (04002)
- YMW TAPS Spiral Flute Tap, #6-32, 4 Flutes (387035)
- YMW TAPS Spiral Flute Tap, M9X1.25, 4 Flutes, Oxide (SS9.0N5NEX)
- YMW TAPS Spiral Flute Tap, #2-56, 4 Flutes, Oxide (384623)
- YMW TAPS Spiral Flute Tap, 1/2"-20, UNF, 4 Flutes, TICN (SSU08N3NEB-TICN)
- YMW TAPS Spiral Flute Tap, #4-40, UNC, 4 Flutes, TIN (SUUN4H2NEB-TIN)
- YMW TAPS Spiral Flute Tap, #10-32, UNF, 4 Flutes, TICN (SSUNAJ2NEB-TICN)
- NACHI L981 1/4-20 H3 3FL VTP SPIRAL FLUTE BOTTOMING TAP (88057)
- Ymw Taps Taps