Shop All Spiral Flute Taps
Ymw Taps
Spiral Flute Tap, #8-32, UNC, 4 Flutes, TICN
Mfr # SSUN8J3NEB-TICN
Zoro # G3100540
product price: $24.99
/ea
Sold in multiples of 4 for $99.96
$99.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #8-32
- Tap Thread Type UNC
- Number of Flutes 4
- Tap Finish TICN
- Tap Style Spiral Flute
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ymw Taps
- MFR # SSUN8J3NEB-TICN
- Zoro # G3100540
- Country of Origin Japan
- Category Spiral Flute Taps
Dimensions
Tap Thread Size | #8-32 |
Details
Item | Spiral Flute Tap |
Tap Thread Type | UNC |
Number of Flutes | 4 |
Tap Finish | TICN |
Tap Style | Spiral Flute |
Description
Spiral Flute Tap,TICN GH3 No.8-32UNC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Speedemon Spade Bit Range Provides, PK2 (DSP2050-P2)
- MILWAUKEE TOOL Spline Bit 2-Cutter 9/16" x 23" (48-20-4057)
- BOSCH Oil (1615437512)
- MOODY TOOL Nut Driver, Fixed ESD, Long, 3/32" (51-2461)
- YMW TAPS Spiral Flute Tap, 3/4"-10, UNC, 4 Flutes, TICN (SSU12V5NEB-TICN)
- YMW TAPS Spiral Flute Tap, M5X0.8, 4 Flutes, Bright (SS5.0K4NEB)
- YMW TAPS Spiral Flute Tap, 3/8"-24, 4 Flutes (387618)
- YMW TAPS Spiral Flute Tap, M9X1.25, 4 Flutes, Oxide (SS9.0N5NEX)
- YMW TAPS Spiral Flute Tap, 9/16"-18, 4 Flutes, Oxide (384654)
- YMW TAPS Spiral Flute Tap, M12X1, TIN (SS012M5NEB-TIN)
- YG-1 TOOL CO 4FluteSpiralFlutedPipeTap15DegHelixNpt/FStraightShankFinish (Q9200)
- Ymw Taps Spiral Flute Taps