Shop All Spiral Flute Taps
Ymw Taps
Spiral Flute Tap, #8-32, 4 Flutes
Mfr # 387410
Zoro # G3077580
product price: $64.55
/ea
Sold in multiples of 2 for $129.10
$129.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #8-32
- Number of Flutes 4
- Tap Style Spiral Flute
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ymw Taps
- MFR # 387410
- Zoro # G3077580
- Country of Origin Japan
- Category Spiral Flute Taps
Dimensions
Tap Thread Size | #8-32 |
Details
Item | Spiral Flute Tap |
Number of Flutes | 4 |
Tap Style | Spiral Flute |
Description
STI SPRL FLUTE Tap,NX NI H3 8-32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK & DECKER Black & Decker PCE700 Porter Cable 14 In. Chop Saw (PCE700)
- AMERICAN SAFETY TECHNOLOGIES Heavy Duty .025 In. 2-Notch Utility Razor Blade (C (66-0341)
- STABILA Layout Laser 5-Point (03185)
- MILWAUKEE TOOL 3/8 in. Drive 14mm Spark Plug Socket (48-22-9555)
- YMW TAPS Spiral Flute Tap, M12X1, TIN (SS012M5NEB-TIN)
- YMW TAPS Spiral Flute Tap, M3X0.5, 4 Flutes (386528)
- YMW TAPS Spiral Flute Tap, 7/16"-20, 4 Flutes, Oxide (384650)
- YMW TAPS Spiral Flute Tap, #2-56, 4 Flutes, Oxide (384623)
- YMW TAPS Spiral Flute Tap, M9X1.25, 4 Flutes, Oxide (SS9.0N5NEX)
- YMW TAPS Spiral Flute Tap, 9/16"-18, UNF, 4 Flutes, Bright (SSU09O3NEB)
- YMW TAPS Spiral Flute Tap, #10-32, UNF, 4 Flutes, TICN (SSUNAJ2NEB-TICN)
- Ymw Taps Taps