Shop All Spiral Flute Taps
Ymw Taps
Spiral Flute Tap, 7/16"-20, 4 Flutes
Mfr # 386422
Zoro # G3075167
product price: $57.15
/ea
Sold in multiples of 2 for $114.30
$114.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 7/16"-20
- Number of Flutes 4
- Tap Style Spiral Flute
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ymw Taps
- MFR # 386422
- Zoro # G3075167
- Country of Origin Japan
- Category Spiral Flute Taps
Dimensions
Tap Thread Size | 7/16"-20 |
Details
Item | Spiral Flute Tap |
Number of Flutes | 4 |
Tap Style | Spiral Flute |
Description
Spiral Flute Tap,ALS H3 7/16-20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Sockets, 3/8" Drive 1" 6 Point SAE Shall (CMMT43021)
- CRAFTSMAN VERSASTACK Tool System Suitcase, Plastic, Black/Red, 17 in W x 13 in D x 7 in H (CMST17830)
- PERFORMANCE TOOL 101-Pc Ratcheting Bit Driver Set Bit Driver Set-, W1719 (W1719)
- WALTER Modular tool holding system adapters C6-391.14-25 100 (C6-391.14-25 100)
- YMW TAPS Spiral Flute Tap, 1/2"-20, UNF, 4 Flutes, TICN (SSU08N11-NEB-TICN)
- YMW TAPS Spiral Flute Tap, 1/2"-13, 4 Flutes, Bright (384921B)
- YMW TAPS Spiral Flute Tap, M5X0.8, 4 Flutes, Bright (374919B)
- YMW TAPS Spiral Flute Tap, 7/16"-20, 4 Flutes, Oxide (384691)
- YMW TAPS Spiral Flute Tap, 1/2"-13, 4 Flutes (384521)
- YMW TAPS Spiral Flute Tap, #6-32, 4 Flutes (387035)
- YMW TAPS Spiral Flute Tap, 7/16"-14, UNC, 4 Flutes, TIN (SUU07Q2NEB-TIN)
- Ymw Taps Spiral Flute Taps