Shop All Spiral Flute Taps
Ymw Taps
Spiral Flute Tap, 7/16"-14, UNC, 4 Flutes, TICN
Mfr # SSU07Q4NEB-TICN
Zoro # G3098039
product price: $63.85
/ea
Sold in multiples of 2 for $127.70
$127.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 7/16"-14
- Tap Thread Type UNC
- Number of Flutes 4
- Tap Finish TICN
- Tap Style Spiral Flute
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ymw Taps
- MFR # SSU07Q4NEB-TICN
- Zoro # G3098039
- Country of Origin Japan
- Category Spiral Flute Taps
Dimensions
Tap Thread Size | 7/16"-14 |
Details
Item | Spiral Flute Tap |
Tap Thread Type | UNC |
Number of Flutes | 4 |
Tap Finish | TICN |
Tap Style | Spiral Flute |
Description
Spiral Flute Tap,TICN GH4 7/16-14UNC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 10lb Sledge Hammer W/Fiberglas (M7114)
- MITUTOYO Mitutoyo 21AAA012 M2.5 Outer Shank to 4-48 Inner Thread Adapter (21AAA012)
- GLOBAL CNC 1.0 OD X 10MM ID STANDARD STYLE BORING BAR SLEEVE (8820 10mm)
- AIR VENT MINI VENT 2"" MILL BG/6 (50001)
- YMW TAPS Spiral Flute Tap, #10-24, 4 Flutes (386505)
- YMW TAPS Spiral Flute Tap, 1"-8, 4 Flutes, TIN (384997)
- YMW TAPS Spiral Flute Tap, 1/4"-20, UNC, 4 Flutes, TIN (SSU04N2NEB-TIN)
- YMW TAPS Spiral Flute Tap, 5/8"-18, 4 Flutes (387556)
- YMW TAPS Spiral Flute Tap, 3/8"-16, 4 Flutes (387517)
- YMW TAPS Spiral Flute Tap, M20X1.5, 4 Flutes, Bright (SS020O6NEB)
- SOWA HIGH PERFORMANCE TAPS M14 x 1.5mm Yellow Ring HSSE-V3 Spiral Flute Taps (123665)
- Ymw Taps Taps