Shop All Spiral Flute Taps
Ymw Taps
Spiral Flute Tap, 7/16"-14, 4 Flutes
Mfr # 387464
Zoro # G3077693
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 7/16"-14
- Number of Flutes 4
- Tap Style Spiral Flute
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ymw Taps
- MFR # 387464
- Zoro # G3077693
- Country of Origin Japan
- Category Spiral Flute Taps
Dimensions
Tap Thread Size | 7/16"-14 |
Details
Item | Spiral Flute Tap |
Number of Flutes | 4 |
Tap Style | Spiral Flute |
Description
STI SPRL FLUTE Tap,NX NI H3 7/16-14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 4 ft. 8 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel (81582D2B41420)
- DEWALT Bi-Metal Hole Saws (DAH180014)
- DYNAMIC Tools 10 Piece Assorted Screwdriver Set With Foam Tool Organizer (D105106)
- MALCO Punch Lock Stud Crimper, 9-1/2", Die Cast Zinc with Nickel Plating (PL1R)
- YMW TAPS Spiral Flute Tap, 1/2"-20, 4 Flutes (384522)
- YMW TAPS Spiral Flute Tap, M5X0.8, 4 Flutes, Bright (374919B)
- YMW TAPS Spiral Flute Tap, #8-32, UNC, 4 Flutes, TICN (SSUN8J3NEB-TICN)
- YMW TAPS Spiral Flute Tap, M42X1, 4 Flutes, TIN (SS042M5NEB-TIN)
- YMW TAPS Spiral Flute Tap, M5X0.8, 4 Flutes, TICN (SS5.0K4NEB-TICN)
- YMW TAPS Spiral Flute Tap, M42X1.5, 4 Flutes, Oxide (SS042O6NEX)
- YMW TAPS Spiral Flute Tap, 9/16"-18, 4 Flutes, Oxide (384654)
- Ymw Taps Taps