Shop All Spiral Flute Taps
Ymw Taps
Spiral Flute Tap, 7/16"-14, 4 Flutes
Mfr # 386520
Zoro # G3075480
product price: $53.15
/ea
Sold in multiples of 2 for $106.30
$106.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 7/16"-14
- Number of Flutes 4
- Tap Style Spiral Flute
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ymw Taps
- MFR # 386520
- Zoro # G3075480
- Country of Origin Japan
- Category Spiral Flute Taps
Dimensions
Tap Thread Size | 7/16"-14 |
Details
Item | Spiral Flute Tap |
Number of Flutes | 4 |
Tap Style | Spiral Flute |
Description
Spiral Flute Tap,AL H3 7/16-14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 8.00mm HSS Straight Shank Chucking Reamer (DWRR8.0MM)
- KIPP Adjustable Handle Size: 1, 1/4-20X40, Plastic, Red RAL 3020, Comp: Steel (K0269.1A284X40)
- ILC Replacement for Dewalt Dc9096 (DC9096 DEWALT)
- DRILL AMERICA m7 x 1.25 HSS Plug Tap and 5.75mm HSS Drill Bit Kit (POUMS7X1.25)
- YMW TAPS Spiral Flute Tap, #12-24, UNC, 4 Flutes, Oxide (SSUNCM3NEX)
- YMW TAPS Spiral Flute Tap, 1"-8, 4 Flutes, TICN (384997TICN)
- YMW TAPS Spiral Flute Tap, M5X0.8, 4 Flutes (386531)
- YMW TAPS Spiral Flute Tap, M12X1, TIN (SS012M5NEB-TIN)
- YMW TAPS Spiral Flute Tap, 5/8"-11, 4 Flutes, Oxide (384655)
- YMW TAPS Spiral Flute Tap, 5/16"-24, UNF, 4 Flutes, TIN (SUU05M3NEB-TIN)
- OSG Spiral Flute Tap, 5/16"-18, Modified Bottoming, UNC, 3 Flutes, TiCN (1650502108)
- Ymw Taps Spiral Flute Taps