Shop All Spiral Flute Taps
Ymw Taps
Spiral Flute Tap, #6-32, 4 Flutes
Mfr # 386503
Zoro # G3075252
product price: $23.79
/ea
Sold in multiples of 3 for $71.37
$71.37
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size #6-32
- Number of Flutes 4
- Tap Style Spiral Flute
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ymw Taps
- MFR # 386503
- Zoro # G3075252
- Country of Origin Japan
- Category Spiral Flute Taps
Dimensions
Tap Thread Size | #6-32 |
Details
Item | Spiral Flute Tap |
Number of Flutes | 4 |
Tap Style | Spiral Flute |
Description
Spiral Flute Tap,AL H3 6-32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC 5/32 (45610)
- PASLODE Staple Gun, 15 in L (515700)
- MILWAUKEE TOOL SHOCKWAVE 2-9/16" Magnetic Nutdriver 1/4" (250 Pk) (49-66-0932)
- IRWIN Iron Workers Pliers, 9in, PK5 (2078909)
- YMW TAPS Spiral Flute Tap, M10X1.5, 4 Flutes, Oxide (SS010O6NEX)
- YMW TAPS Spiral Flute Tap, 3/4"-10, UNC, 4 Flutes, TICN (SSU12V5NEB-TICN)
- YMW TAPS Spiral Flute Tap, 7/16"-14, UNC, 4 Flutes, TIN (SUU07Q2NEB-TIN)
- YMW TAPS Spiral Flute Tap, 5/16"-18, 4 Flutes (387545)
- YMW TAPS Spiral Flute Tap, 7/16"-14, UNC, 4 Flutes, TICN (SSU07Q4NEB-TICN)
- YMW TAPS Spiral Flute Tap, M24X1, 4 Flutes, Oxide (SS024M5NEX)
- YMW TAPS Spiral Flute Tap, 9/16"-18, 4 Flutes, TICN (384954TICN)
- Ymw Taps Spiral Flute Taps