Shop All Spiral Flute Taps
Ymw Taps
Spiral Flute Tap, #6-32, 4 Flutes
Mfr # 384505
Zoro # G3071877
product price: $86.45
/ea
Free Shipping & Returns
$86.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #6-32
- Number of Flutes 4
- Tap Style Spiral Flute
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ymw Taps
- MFR # 384505
- Zoro # G3071877
- Country of Origin Japan
- Category Spiral Flute Taps
Dimensions
Tap Thread Size | #6-32 |
Details
Item | Spiral Flute Tap |
Number of Flutes | 4 |
Tap Style | Spiral Flute |
Description
EXTENDED 6 In. SPFL TAP,SS H3 6-32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 3/8 in Drive Tamper Resistant Hex Socket Bit SAE 5/32 in Tip, 2 3/4 in L (44210)
- PERFORMANCE TOOL 3/8 In Dr. Torque Wrench (M197)
- HHIP 58mm ER-40 Slotted Wrench For ER Chuck Nuts (3900-0603)
- STEINEL AMERICA Steinel 110025596 HL 1920 E Professional Heat Gun (110025596)
- YMW TAPS Spiral Flute Tap, M12X1.5, 4 Flutes, Oxide (SS012O6NEX)
- YMW TAPS Spiral Flute Tap, M12X1.5, 4 Flutes, TIN (SS012O6NEB-TIN)
- YMW TAPS Spiral Flute Tap, M48X5, 4 Flutes, TICN (SS048W-NEB-TICN)
- YMW TAPS Spiral Flute Tap, M10X1.5, 4 Flutes, Oxide (374025)
- YMW TAPS Spiral Flute Tap, 7/16"-14, UNC, 4 Flutes, TICN (SSU07Q4NEB-TICN)
- YMW TAPS Spiral Flute Tap, #10-32, UNF, 4 Flutes, TIN (SSUNAJ3NEB-TIN)
- YMW TAPS Spiral Flute Tap, #4-40, 4 Flutes, Oxide (384602)
- Ymw Taps Taps