Shop All Spiral Flute Taps
Ymw Taps
Spiral Flute Tap, 5/8"-18, 4 Flutes
Mfr # 387556
Zoro # G3078168
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 5/8"-18
- Number of Flutes 4
- Tap Style Spiral Flute
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ymw Taps
- MFR # 387556
- Zoro # G3078168
- Country of Origin Japan
- Category Spiral Flute Taps
Dimensions
Tap Thread Size | 5/8"-18 |
Details
Item | Spiral Flute Tap |
Number of Flutes | 4 |
Tap Style | Spiral Flute |
Description
Spiral Flute Tap,NX NI H5 5/8-18
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TESA BROWN & SHARPE Digital Caliper, Range 0-12"/0-300mm (00530423)
- BON TOOL Bon 24-125 Tile Screed, 6 Piece Set (24-125)
- WESTWARD Bucket Bag, Bucket Bag, Natural, Canvas, 0 Pockets (53JW39)
- TE-CO T-Nut, Black Oxide, 5/8-11, 3/4 (41416)
- YMW TAPS Spiral Flute Tap, 9/16"-18, 4 Flutes, TIN (384954)
- YMW TAPS Spiral Flute Tap, 7/16"-20, 4 Flutes, Oxide (384650)
- YMW TAPS Spiral Flute Tap, M5X0.8, 4 Flutes, Bright (SS5.0K4NEB)
- YMW TAPS Spiral Flute Tap, 3/4"-10, UNC, 4 Flutes, TICN (SSU12V5NEB-TICN)
- YMW TAPS Spiral Flute Tap, #10-24, 4 Flutes (386505)
- YMW TAPS Spiral Flute Tap, 5/16"-18, 4 Flutes, Oxide (384675)
- OSG Spiral Flute Tap, M30-3.50, Plug, Metric Coarse, 4 Flutes, TiCN (1311800808)
- Ymw Taps Taps