Shop All Spiral Flute Taps
Ymw Taps
Spiral Flute Tap, 5/8"-11, UNC, 4 Flutes, TIN
Mfr # SSU10U3NEB-TIN
Zoro # G3098623
product price: $85.79
/ea
Free Shipping & Returns
$85.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 5/8"-11
- Tap Thread Type UNC
- Number of Flutes 4
- Tap Finish TIN
- Tap Style Spiral Flute
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ymw Taps
- MFR # SSU10U3NEB-TIN
- Zoro # G3098623
- Country of Origin Japan
- Category Spiral Flute Taps
Dimensions
Tap Thread Size | 5/8"-11 |
Details
Item | Spiral Flute Tap |
Tap Thread Type | UNC |
Number of Flutes | 4 |
Tap Finish | TIN |
Tap Style | Spiral Flute |
Description
Spiral Flute Tap,TIN GH3 5/8-11UNC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOODY TOOL Light Spring Tool, Pull, 6-7/8 In (51-1853)
- WESTWARD C-Clamp, 2", Iron, Light Duty, 800 lb. (2LAY9)
- QUALTOOL Magnetic Sweeper, 24"W (600)
- DE-STA-CO Toggle Clamp, Horiz, SS, 1.95 In, 6.56 In (217-USS)
- YMW TAPS Spiral Flute Tap, 3/4"-10, 4 Flutes, TIN (384927)
- YMW TAPS Spiral Flute Tap, 3/8"-24, 4 Flutes (387664)
- YMW TAPS Spiral Flute Tap, #10-24, 4 Flutes, Oxide (384609)
- YMW TAPS Spiral Flute Tap, M24X1, 4 Flutes, Oxide (SS024M5NEX)
- YMW TAPS Spiral Flute Tap, 3/8"-24, 4 Flutes, TIN (384918)
- YMW TAPS Spiral Flute Tap, #10-32, 4 Flutes, TIN (384910)
- REGAL CUTTING TOOLS #12-24 H3 3 Flt. Plug Fast Spiral Flute (008299AS)
- Ymw Taps Taps