Shop All Spiral Flute Taps
Ymw Taps
Spiral Flute Tap, 5/8"-11, 4 Flutes
Mfr # 387025
Zoro # G3077039
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 5/8"-11
- Number of Flutes 4
- Tap Style Spiral Flute
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ymw Taps
- MFR # 387025
- Zoro # G3077039
- Country of Origin Japan
- Category Spiral Flute Taps
Dimensions
Tap Thread Size | 5/8"-11 |
Details
Item | Spiral Flute Tap |
Number of Flutes | 4 |
Tap Style | Spiral Flute |
Description
Spiral Flute Tap,NX NI 5/8-11 H3 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Shear, 18 Gauge (21AC07)
- CAPRI TOOLS 13 mm x 15 mm 0-Degree Offset Extra-Long Box End Wrench (CP11800-1315)
- DIABLO 9" L x Nail Embedded Wood Cutting Reciprocating Saw Blade (DS0914BGP200)
- URREA Knockout Punch 3/4" (509-3/4)
- YMW TAPS Spiral Flute Tap, 1/2"-13, 4 Flutes (384521)
- YMW TAPS Spiral Flute Tap, 1/2"-13, 4 Flutes (387551)
- YMW TAPS Spiral Flute Tap, 3/8"-16, UNC, 4 Flutes, TIN (SUU06P2NEB-TIN)
- YMW TAPS Spiral Flute Tap, #4-40, 4 Flutes (387420)
- YMW TAPS Spiral Flute Tap, 5/16"-24, 4 Flutes (386515)
- YMW TAPS Spiral Flute Tap, 3/4"-10, UNC, 4 Flutes, TICN (SSU12V5NEB-TICN)
- YMW TAPS Spiral Flute Tap, M12X1.5, 4 Flutes, Oxide (SS012O6NEX)
- Ymw Taps Spiral Flute Taps