Shop All Spiral Flute Taps
Ymw Taps
Spiral Flute Tap, 5/16"-24, UNF, 4 Flutes, TIN
Mfr # SUU05M3NEB-TIN
Zoro # G3101003
Sold in multiples of 2 for $120.98
$120.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 5/16"-24
- Tap Thread Type UNF
- Number of Flutes 4
- Tap Finish TIN
- Tap Style Spiral Flute
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ymw Taps
- MFR # SUU05M3NEB-TIN
- Zoro # G3101003
- Country of Origin Japan
- Category Spiral Flute Taps
Dimensions
Tap Thread Size | 5/16"-24 |
Details
Item | Spiral Flute Tap |
Tap Thread Type | UNF |
Number of Flutes | 4 |
Tap Finish | TIN |
Tap Style | Spiral Flute |
Description
STI SPRL FLUTE Tap,TIN GH3 5/16-24UNF
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS Metric L-Shape Hex Key, 14 mm Tip Size (12284)
- HHIP Square ER-40 Collet Block (3900-5125)
- DYNABRADE Air Random Orbital Sander, 0.3 HP, Pad 5" (X51H)
- DEWALT 20V MAX* Premium 5-Tool Combo Kit (DCK592L2)
- YMW TAPS Spiral Flute Tap, 5/16"-24, 4 Flutes (386515)
- YMW TAPS Spiral Flute Tap, M5X0.8, 4 Flutes, Oxide (374019)
- YMW TAPS Spiral Flute Tap, M48X5, 4 Flutes, TICN (SS048W-NEB-TICN)
- YMW TAPS Spiral Flute Tap, M3X0.5, 4 Flutes (386528)
- YMW TAPS Spiral Flute Tap, #10-24, 4 Flutes, Oxide (384609)
- YMW TAPS Spiral Flute Tap, 3/8"-16, UNC, 4 Flutes, Oxide (UAU06PXHEXR)
- YMW TAPS STI SPRL FLUTE Tap, NX NI H2 2-56 (387400)
- Ymw Taps Taps