Shop All Spiral Flute Taps
Ymw Taps
Spiral Flute Tap, 5/16"-24, 4 Flutes, Oxide
Mfr # 384616
Zoro # G3072163
product price: $24.89
/ea
Sold in multiples of 3 for $74.67
$74.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 5/16"-24
- Number of Flutes 4
- Tap Finish Oxide
- Tap Style Spiral Flute
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ymw Taps
- MFR # 384616
- Zoro # G3072163
- Country of Origin Japan
- Category Spiral Flute Taps
Dimensions
Tap Thread Size | 5/16"-24 |
Details
Item | Spiral Flute Tap |
Number of Flutes | 4 |
Tap Finish | Oxide |
Tap Style | Spiral Flute |
Description
Spiral Flute Tap,OX SS H3 5/16-24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 31/64" Reduced Shank HSS Black & Gold KFD Drill Bit 3/8" Shank (KFDRSD3/8X31/64)
- DEWALT PILOT POINT 1/2 DRILL BIT (DW1932B)
- PRECISION BRAND Feeler Gauge, 0.0030x12 L, PK12 (19210)
- LENOX Band Saw Blade, 8 ft. 6 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel (82562D2B82590)
- YMW TAPS Spiral Flute Tap, 3/8"-16, UNC, 4 Flutes, TICN (SSU06P11-NEB-TICN)
- YMW TAPS Spiral Flute Tap, 5/16"-24, UNF, 4 Flutes, TIN (SUU05M3NEB-TIN)
- YMW TAPS Spiral Flute Tap, 7/16"-20, 4 Flutes (387620)
- YMW TAPS Spiral Flute Tap, 1/2"-13, 4 Flutes (384521)
- YMW TAPS Spiral Flute Tap, 3/8"-16, 4 Flutes, TICN (384647TICN)
- YMW TAPS Spiral Flute Tap, #10-32, 4 Flutes, TIN (384910)
- YMW TAPS Spiral Flute Tap, M5X0.8, 4 Flutes (386531)
- Ymw Taps Taps