Shop All Spiral Flute Taps
Ymw Taps
Spiral Flute Tap, #4-40, 4 Flutes
Mfr # 387420
Zoro # G3077720
product price: $69.99
/ea
Sold in multiples of 2 for $139.98
$139.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #4-40
- Number of Flutes 4
- Tap Style Spiral Flute
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ymw Taps
- MFR # 387420
- Zoro # G3077720
- Country of Origin Japan
- Category Spiral Flute Taps
Dimensions
Tap Thread Size | #4-40 |
Details
Item | Spiral Flute Tap |
Number of Flutes | 4 |
Tap Style | Spiral Flute |
Description
STI SPRL FLUTE Tap,NX NI H3 4-40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Nut Driver, Metric, Hollow Round, 11.0mm (401K79)
- CS UNITEC Ceramic Grinding Belt Sleeve, 80 Grit (42480)
- IRWIN Woodboring Bit, 3/4 x 6 IN (3041004)
- STARRETT Precision Outside Micrometer, 13" (436.1XRLZ-13)
- YMW TAPS Spiral Flute Tap, M12X1, 4 Flutes, TICN (SS012M5NEB-TICN)
- YMW TAPS Spiral Flute Tap, #10-24, 4 Flutes, Oxide (384609)
- YMW TAPS Spiral Flute Tap, 7/16"-14, UNC, 4 Flutes, TICN (SSU07Q4NEB-TICN)
- YMW TAPS Spiral Flute Tap, 1/2"-20, UNF, 4 Flutes, TICN (SSU08N3NEB-TICN)
- YMW TAPS Spiral Flute Tap, M42X1, 4 Flutes, TIN (SS042M5NEB-TIN)
- YMW TAPS Spiral Flute Tap, M42X1.5, 4 Flutes, Oxide (SS042O6NEX)
- SOWA HIGH PERFORMANCE TAPS 1/2"-13 UNC Orange Ring HSSE-V3 Spiral Flute Taps (124973)
- Ymw Taps Spiral Flute Taps