Shop All Spiral Flute Taps
Ymw Taps
Spiral Flute Tap, 3/8"-24, 4 Flutes, TIN
Mfr # 384918
Zoro # G3073100
product price: $39.99
/ea
Sold in multiples of 2 for $79.98
$79.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/8"-24
- Number of Flutes 4
- Tap Finish TIN
- Tap Style Spiral Flute
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ymw Taps
- MFR # 384918
- Zoro # G3073100
- Country of Origin Japan
- Category Spiral Flute Taps
Dimensions
Tap Thread Size | 3/8"-24 |
Details
Item | Spiral Flute Tap |
Number of Flutes | 4 |
Tap Finish | TIN |
Tap Style | Spiral Flute |
Description
Spiral Flute Tap,TIN SS H3 3/8-24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 10 ft. 4" L, 5/8" W, 4 TPI, 0.025" Thick, Carbon Steel, MeatKutter Series (94326-124W)
- CENTURY DRILL & TOOL Speed Cut Auger Bit Set 3Pc Set Includes 5/8" 3/4" 1" Overall Length 6 (38603)
- AMPCO SAFETY TOOLS 24 in L 4 1/4 in Cap. Aluminum Bronze Straight Pipe Wrench (W-214)
- CRESCENT NICHOLSON Plastic File Handle with Inserts (21474NN)
- YMW TAPS Spiral Flute Tap, #4-40, 4 Flutes (387420)
- YMW TAPS Spiral Flute Tap, #2-56, 4 Flutes, Oxide (384623)
- YMW TAPS Spiral Flute Tap, 1/2"-13, 4 Flutes (384521)
- YMW TAPS Spiral Flute Tap, 7/16"-20, 4 Flutes, Oxide (384650)
- YMW TAPS Spiral Flute Tap, 7/16"-20, 4 Flutes, Oxide (384691)
- YMW TAPS Spiral Flute Tap, M42X1, 4 Flutes, TIN (SS042M5NEB-TIN)
- SOWA HIGH PERFORMANCE TAPS M5 x 0.8mm Yellow Ring HSSE-V3 Spiral Flute Taps (123654)
- Ymw Taps Spiral Flute Taps