Shop All Spiral Flute Taps
Ymw Taps
Spiral Flute Tap, 3/8"-24, 4 Flutes, Bright
Mfr # 384918B
Zoro # G3084702
product price: $29.29
/ea
Sold in multiples of 3 for $87.87
$87.87
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size 3/8"-24
- Number of Flutes 4
- Tap Finish Bright
- Tap Style Spiral Flute
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ymw Taps
- MFR # 384918B
- Zoro # G3084702
- Country of Origin Japan
- Category Spiral Flute Taps
Dimensions
Tap Thread Size | 3/8"-24 |
Details
Item | Spiral Flute Tap |
Number of Flutes | 4 |
Tap Finish | Bright |
Tap Style | Spiral Flute |
Description
Spiral Flute Tap,BR SS H3 3/8-24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNGER Safety Scraper, C-Ergotec (UNG SR040)
- DRILL AMERICA .4590 HSS Straight Shank Chucking Reamer (DWRR.4590)
- CLEVELAND 135° NAS 907 Type J Heavy-Duty Cobalt 6 Aircraft Extension Dril Cleveland 3722-6 Straw HSS-CO 8% #10 (C08132)
- METABO Polishing Paste, Blue (INOX ACCESSORIES)
- YMW TAPS Spiral Flute Tap, #10-24, 4 Flutes, Oxide (384609)
- YMW TAPS Spiral Flute Tap, 1/2"-20, 4 Flutes (384522)
- YMW TAPS Spiral Flute Tap, M5X0.8, 4 Flutes, Bright (SS5.0K4NEB)
- YMW TAPS Spiral Flute Tap, 3/8"-24, 4 Flutes, Oxide (384633)
- YMW TAPS Spiral Flute Tap, M5X0.8, 4 Flutes, Oxide (374019)
- YMW TAPS Spiral Flute Tap, 1/2"-20, UNF, 4 Flutes, TICN (SSU08N11-NEB-TICN)
- REGAL CUTTING TOOLS 5/16-24 H3 3 Flt. Semi-Btm. TC-SS Spiral Flute Tap (030278TC)
- Ymw Taps Taps