Shop All Spiral Flute Taps
Ymw Taps
Spiral Flute Tap, 3/8"-24, 4 Flutes
Mfr # 387578
Zoro # G3078420
product price: $50.69
/ea
Sold in multiples of 2 for $101.38
$101.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/8"-24
- Number of Flutes 4
- Tap Style Spiral Flute
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ymw Taps
- MFR # 387578
- Zoro # G3078420
- Country of Origin Japan
- Category Spiral Flute Taps
Dimensions
Tap Thread Size | 3/8"-24 |
Details
Item | Spiral Flute Tap |
Number of Flutes | 4 |
Tap Style | Spiral Flute |
Description
Spiral Flute Tap,NX NI H7 3/8-24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC SKT SET 1/2" DR 6 PC EXT & ADAPTER IM (GP2200)
- JPW INDUSTRIES 676U 6.5 Utility Vise (28820)
- KNIPEX 5 in V-Jaw Tongue and Groove Plier Serrated, Plastic Grip (87 03 125)
- TENG TOOLS MD915N 2.5 x 75mm Flat Type Screwdriver (MD915N)
- YMW TAPS Spiral Flute Tap, M5X0.8, 4 Flutes, TICN (SS5.0K4NEB-TICN)
- YMW TAPS Spiral Flute Tap, 7/16"-14, UNC, 4 Flutes, TIN (SUU07Q2NEB-TIN)
- YMW TAPS Spiral Flute Tap, 3/8"-24, 4 Flutes, Oxide (384633)
- YMW TAPS Spiral Flute Tap, 3/8"-16, UNC, 4 Flutes, Oxide (UAU06PXHEXR)
- YMW TAPS Spiral Flute Tap, #10-32, UNF, 4 Flutes, TIN (SSUNAJ2NEB-TIN)
- YMW TAPS Spiral Flute Tap, 1/2"-13, 4 Flutes (384521)
- YMW TAPS Spiral Flute Tap, 7/16"-20, 4 Flutes (386422)
- Ymw Taps Taps