Shop All Spiral Flute Taps
Ymw Taps
Spiral Flute Tap, 3/8"-16, UNC, 4 Flutes, TIN
Mfr # SUU06P2NEB-TIN
Zoro # G3101143
product price: $72.29
/ea
Sold in multiples of 2 for $144.58
$144.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size 3/8"-16
- Tap Thread Type UNC
- Number of Flutes 4
- Tap Finish TIN
- Tap Style Spiral Flute
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ymw Taps
- MFR # SUU06P2NEB-TIN
- Zoro # G3101143
- Country of Origin Japan
- Category Spiral Flute Taps
Dimensions
Tap Thread Size | 3/8"-16 |
Details
Item | Spiral Flute Tap |
Tap Thread Type | UNC |
Number of Flutes | 4 |
Tap Finish | TIN |
Tap Style | Spiral Flute |
Description
STI SPRL FLUTE Tap,TIN-GH2 3/8-16UNC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Air Dual-Action Sander, 8 In., 5/32 In. (328B)
- DUSTLESS TECHNOLOGIES DustBuddie for Demo Hammer (D2327)
- CEDARBERG Snap-Loc Systems ™ 3/4 System Male Hose to Male Pipe Thread Connector 3/4 NPT Pac of 4 (8475-18)
- KO-KEN Bit 4mm Hex 70mm 1/4 Hex Drive (121H.70-4)
- YMW TAPS Spiral Flute Tap, 7/16"-14, UNC, 4 Flutes, TICN (SSU07Q4NEB-TICN)
- YMW TAPS Spiral Flute Tap, 1/4"-20, UNC, 4 Flutes, Oxide (UAU04NXHEX)
- YMW TAPS Spiral Flute Tap, M42X1.5, 4 Flutes, Oxide (SS042O6NEX)
- YMW TAPS Spiral Flute Tap, 7/16"-14, UNC, 4 Flutes, TICN (SSU07Q3NEB-TICN)
- YMW TAPS Spiral Flute Tap, M10X1, 4 Flutes, TIN (SS010M5NEB-TIN)
- YMW TAPS Spiral Flute Tap, #10-32, UNF, 4 Flutes, TIN (SUUNAJ2NEB-TIN)
- YMW TAPS Spiral Flute Tap, #4-40, 4 Flutes, Oxide (384602)
- Ymw Taps Spiral Flute Taps