Shop All Spiral Flute Taps
Ymw Taps
Spiral Flute Tap, 3/8"-16, 4 Flutes
Mfr # 387517
Zoro # G3078000
Sold in multiples of 2 for $134.78
$134.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/8"-16
- Number of Flutes 4
- Tap Style Spiral Flute
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ymw Taps
- MFR # 387517
- Zoro # G3078000
- Country of Origin Japan
- Category Spiral Flute Taps
Dimensions
Tap Thread Size | 3/8"-16 |
Details
Item | Spiral Flute Tap |
Number of Flutes | 4 |
Tap Style | Spiral Flute |
Description
Spiral Flute Tap,NX NI H3 3/8-16
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Tethered Aligning Pry Bar, 18in.L. (J2120-TT)
- VAUGHAN Hammer Tip, 2 In, Rawhide (200RF)
- BOSCH HS2163B5 1-1/8In Hex 20-1/2In Narro (HS2163B5)
- MILWAUKEE TOOL 12" 6 TPI Fleam Ground SAWZALL Blades (5 Pk) (48-00-5017)
- YMW TAPS Spiral Flute Tap, #10-32, UNF, 4 Flutes, TICN (SSUNAJ2NEB-TICN)
- YMW TAPS Spiral Flute Tap, 1/2"-13, 4 Flutes (384521)
- YMW TAPS Spiral Flute Tap, 5/16"-18, 4 Flutes, Oxide (384675)
- YMW TAPS Spiral Flute Tap, 5/16"-18, 4 Flutes (387470)
- YMW TAPS Spiral Flute Tap, M10X1, 4 Flutes, TIN (SS010M5NEB-TIN)
- YMW TAPS Spiral Flute Tap, M5X0.8, 4 Flutes, TICN (SS5.0K4NEB-TICN)
- REGAL CUTTING TOOLS 1/2"-13 NC H5 3 Fl Semi-Btm. Spiral Flute Accu-Shear Tap (033028TC)
- Ymw Taps Taps